Beli sound card di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Saramonic Sound CardDeskripsi:Saramonic SR-EA5 adalah kartu suara denoise, kompatibel dengan ponsel, iPad, komputer, laptop, beberapa perangkat PS4, dan sebagainya. SR-EA5 memungkinkan pengguna untuk menyesuaikan volume suara yang sesuai dengan roller volume pada panel kontrol sesuai dengan kebutuhan mereka. Berputar searah jarum jam, efek pengurangan kebisingan akan meningkat secara bertahap. Pengguna dapat menikmati suara yang luar biasa setiap kali menggunakan SR-EA5. Sangat mudah untuk mengontrol. Cukup tekan tombol mute untuk memotong input suara mikrofon/mikrofon headphone. Tidak diperlukan driver, cukup pasang dan mainkan.Isi Dalam Paket :1x SR-EA5 Sound Card1x USB-C to USB-A Adapter1x User Manual1x Warranty Cardatribut:
- Frequency Response (Hz): 20-20000
- Sample Rates Frequency (Hz): 48000
- Bit Depth (bit): 16
- Volume Control Range (dB): 0-20
- Noise Canceling Range (dB): 0-(-45)
- Cable Length (mm): 100
- Dimensions (WxHxD) (mm): 80x35x16
- OS Requirements: macOS 10.12/Windows 10
- Operating Temperature (°C): -20-+55
- Power: USB 5V-200 mA
- Signal to Noise Ratio (dB): >80
- SONY Headphone MDR Series ZX110APDeskripsi:When you’re on the move, listen to your tunes in clear, balanced sound with the MDR-ZX110 headphones featuring dynamic 30mm drivers. While cushioned earpads give you extra comfort on the go. The MDR-ZX110AP headphones 2 improve Android smartphone functionality. - 30mm dome drivers for balanced sound - High energy neodymium magnets deliver powerful sound - 12Hz–22kHz frequency range - Padded earcups for comfortable listening - Choice of colours to suit your styleatribut:
- Closed Type: Yes
- Drive Unit (mm): Dynamic-Dome Type 30
- Dynamic Type: Yes
- Impedance (ohm): 24
- Diaphragm: PET
- Frequency Range (Hz): 12-22000
- Sensitivities (dB/mW): 98
- Cord Type: Y-Shape
- Cord Length (m): 1.2
- Plug: Gold-plated L-shaped stereo mini
- Wearing style: Headband, Over-Ear
- SNI License: Yes
- StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatibleDeskripsi:96KHz / 24-bit Hi-Fi USB audio S / PDIF digital output, AC3 (Dolby Digital) and DTS pass-through support 5.1 Surround Sound Support (Windows only) 3.5mm headphone / microphone port 4-pole TRRS headphones (with microphone support) Hardware volume knob and Bass / Treble boost EQ switch LED sample rate indicator 40cm USB cable includedConnect your computer to your home theater audio receiver via S / PDIF without opening the computer case Add digital audio support to small systems that cannot be expanded internally, such as Ultrabooks Replace or upgrade audio features built into laptops, etc.* 5.1ch surround sound output is supported only on Windows.atribut:
- Cable Length (cm): 40.6
- Color: Black
- Connector Shape: USB Type-A [4 pin] male - 3.5mm stereo mini (3 poles) female, USB Type-A [4 pin] male - 3.5mm stereo mini (4 poles) female, USB Type- A [4 pin] Male - 3.5mm Mini-Toslink (SPDIF, optical digital audio) Female
- Conversion Type: Female - Male
- Female Mounting: 3.5mm stereo mini (3 poles), 3.5mm stereo mini (4 poles), 3.5mm Mini-Toslink (SPDIF, optical digital audio)
- Height (mm): 16
- Humidity (% RH): 10~90
- Length (mm): 47
- Male Mounting: USB Type-A [4 pin]
- Mass (g): 33
- Operating Temperature (°C): 0~60
- Product Width (mm): 46
- Storage Temperature (°C): 0~70
- USB type: USB2.0
- Orico Multifunction USB External Sound Cardatribut:
- Charging Port: Micro USB
- Rated Power: 3W
- SNR: 53dB
- Battery Type: Rechargeable Lithium Battery
- Playing Time: 2-4 hours
- Transfer Distance: 10 meters
- Bluetooth Version: 4.2
- Dimensions (mm): 36 x 36 x 40
- Hands-free Calls: Support
- TOA Speaker System 300WDeskripsi:The ZS-HS120B is a 2-way speaker system made of resin, and features a large diameter woofer. It can be installed and used in many different applications with combined use of the supplied accessories and/or the optional mounting brackets.
- Seagate Hard Disk BarraCuda 3.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
- Canon Mirrorless Camera Full FrameDeskripsi:Dibuat untuk para profesional terbaik di bidangnya, EOS R3 yang sangat dinanti hadir dengan desain ergonomis untuk penggenggaman profesional, ditambah sejumlah fitur autofokus baru dan yang ditingkatkan didukung oleh teknologi deep learning, fitur perekaman video berkualitas tinggi dan alur kerja produksi yang ramping, serta fitur komunikasi yang canggih untuk transfer gambar yang cepat.atribut:
- Exposure Compensation (Lighting Compensation): ±3 stops in 1/3-stop or 1/2-stop increments AEB: ±3 stops in 1/3-stop or 1/2-stop increments
- Manual Focus: Yes
- Measurement Mode : Stills: Evaluative, Partial, Spot, Center-weighted average Movie: Evaluative (if faces detected), Center-weighted average (if no faces detected/When set to Canon Log 3)
- Processor Type: DIGIC
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Legrand Bridging Combs Viking 3atribut:
- Insulated: Yes
- Rated Voltage (V): 800
- Model : Push-in Type Jumper Bar
- With Shock Protection: Yes
- TOA MicrophoneDeskripsi:Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.atribut:
- Color: Black
- Type: Electret Condenser microphone
- SAKURA COLOR PRODUCTS Pen Touch CalligrapherDeskripsi:Pen-Touch® Calligrapher™ menciptakan teks dekoratif yang menakjubkan untuk semua jenis arya tulisan tangan. Menulis pada berbagai permukaan termasuk stok kartu, plastik, kayu, kaca, porselen, kertas, dan logam dalam warna buram dan metalik. Tulis di berbagai permukaan saat cat mengalir dari bilik langsung ke ujung spidol.CARA MENGAKTIFKAN WARNA :- Kocok dengan tutup sebelum menulis agar cat mengalir dan mencampur warna.- Tekan ujung dalam posisi tegak untuk melepaskan tekanan internal. Cat mengalir dari bilik langsung ke ujung spidol.- Kaca, kayu, porselen, plastik, kertas, dan logam- Undangan dan kartu ucapan, Scrapbook & jurnal, Tanda tangan dan poster- Aplikasi industri: menandai dan mengidentifikasi bagian, pipa dan tubing, lembaran logam, kabel, perakitan konstruksi, proses manufaktur dan fabrikasi- Terbaik diaplikasi pada permukaan yang tidak menyerap seperti kertas berlapis- Cat berkualitas arsip – stabil secara kimiawi, tahan air, dan tahan pudar- Ketaatan permanen pada sebagian besar permukaan- Rendah bau dan bebas xilena- Tidak direkomendasikan untuk digunakan pada kain yang dimaksudkan untuk dicuci dan tidak dievaluasi untuk penggunaan kosmetik pada kulit- Memenuhi standar non-toksisitas ASTM dan ACMIatribut:
- Fine Line Width (mm): 1.8
- Tom & Jerry Sticky Note TJ-653Deskripsi:Tom & Jerry / T&J- 200 Sheets / Pack- 2 Colors / Packatribut:
- Size (inch): 1.5x2
- Color: Neon
Daftar Harga sound card Terbaru March 2026
| Saramonic Sound Card | Rp849.900 |
| SONY Headphone MDR Series ZX110AP | Rp319.900 |
| Samsung Galaxy | Rp3.699.900 |
| StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible | Rp1.299.900 |
| Orico Multifunction USB External Sound Card | Rp179.900 |
| TOA Speaker System 300W | Rp3.599.900 |
| Seagate Hard Disk BarraCuda 3.5inch | Rp2.099.900 |
| Epson Proyektor | Rp6.399.900 |
| SONY Handheld Camcorder | Rp27.999.900 |
| Canon Mirrorless Camera Full Frame | Rp22.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/1mP107805058-5.jpg)